Shop All Duplex Straight Blade Receptacles
Leviton
ELECTRICAL RECEPTACLES DUPLEX FEDSPEC 20A/125V
Mfr # 5362-GNS
Zoro # G3836963
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Type Duplex Receptacle
- Voltage 125 VAC
- Height 8.5000 in
- ANSI C-73
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5362-GNS
- Zoro # G3836963
- UPC # 78477680568
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 8.5000 in |
Length | 12.7500 in |
Description
Duplex Receptacle. Narrow Body Design. 2-pole 3-wire Grounding. Nema 5-20R. 20A-125V. Flat Face. Back And Side Wired. Industrial Spec Grade.10 Year Warranty. - Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Legend Plate, Square, Man. Off Auto, Black (HT8SP68)
- GE Miniature Circuit Breaker, THQC Series 30A, 2 Pole, 120/240V AC (THQC2130WL)
- DWYER INSTRUMENTS Pressure Differential Switch (DXW-11-153-1)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 2-1/2 in., Straight, White (SHC1078)
- LEVITON Receptacle (8300-R)
- LEVITON Recept Dplx Grnd 15A Blk (05320-ECP)
- LEVITON Receptacle (223-I)
- LEVITON 15A White Tamper & Weather Resistant Commercial Grade 5-15R Duplex Outlet (S12-TWR15-00W)
- LEVITON Decora 15 amps 125 V Duplex Brown Outlet 5-15R (T5325-D)
- LEVITON Receptacle (5361-GY)
- PASS & SEYMOUR 15AIVY 3Wir DPLX Outlet (3232ITU)
- Leviton Duplex Straight Blade Receptacles