Shop All Duplex Straight Blade Receptacles
Leviton
Electrical Receptacles Dplx Recpt/Was16462/002
Mfr # 16462-W
Zoro # G3843498
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 250 VAC
- Height 4.12 in
- Width 1.38 in
- Material Thermoplastic
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 16462-W
- Zoro # G3843498
- UPC # 78477819500
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 4.12 in |
Width | 1.38 in |
Dimensions | 46 in H x 1.52 in W x 1.14 in D |
Length | 1.88 in |
Description
20 Amp, 250 Volt, Decora Plus Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON ROCKER SWITCH RENU 3WAY SW NAVAJO SAND (RE153-NS)
- CONNTEK Conntek 30120, 15 to 15-Amp Locking Adapter with NEMA L5-15P to 5-15R, Black (30120)
- TAYLOR Timer, LCD Display, 0 min 0 sec to 99 min 59 sec, Gray (5842N15)
- NVENT HOFFMAN Steel Enclosure, 6 in H, 4 in W, 3 in D, NEMA 12; 13, Non Hinged Clamp (A604LP)
- LEVITON RECEPT RECESSD 15A WHT (00689-00W)
- LEVITON Usb Duplx Receptacle Wht (R02-T5632-0BW)
- LEVITON Receptacle (5325-I)
- LEVITON Receptacle (CR15-GY)
- LEVITON 15A White Tamper & Weather Resistant Commercial Grade 5-15R Duplex Outlet (S12-TWR15-00W)
- LEVITON Receptacle (CR20)
- BRYANT USB Duplex Receptacle, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, 1) 5A "C" USB and "A" Ports, Brown (USBB15AC5)
- Leviton Duplex Straight Blade Receptacles