Shop All Duplex Straight Blade Receptacles
Leviton
Electrical Receptacles Dplx Recpt/Was16452/001
Mfr # 16462-I
Zoro # G3842712
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Material Thermoplastic
- Voltage 250 VAC
- Height 4.12 in
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16462-I
- Zoro # G3842712
- UPC # 78477819494
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 4.12 in |
Width | 1.38 in |
Dimensions | 46 in H x 1.52 in W x 1.14 in D |
Length | 1.88 in |
Description
20 Amp, 250 Volt, Decora Plus Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAX2/0-38-X)
- NVENT HOFFMAN Solid Tops, fits 600x600mm, Lt Gray, Steel (PT66)
- HUBBELL 15A Duplex Decorator Receptacle 125VAC 5-15R WH (DR15WHITR)
- MONOPRICE Premium Cable Management, 2.1in.Hx4.1in.W (7308)
- LEVITON Receptacle (8300-R)
- LEVITON 15A Brown Shallow Grounded 5-15R Duplex Outlet (302-05320-0CP)
- LEVITON Receptacle, Deco, 15A, 5-15R, 125V, Ivory (5325-I)
- LEVITON Leviton 20 amps 125 V Duplex Light Almond Outlet 5-20R (0CR20-0TS)
- LEVITON S01-OCR20-0IS OUTLET GROUND 20A IVORY (S01-0CR20-OIS)
- LEVITON Receptacle, Deco, 20A, 5-20R, 125V, White (16352-W)
- HUBBELL USB Receptacles SNAP8300UACR (SNAP8300UACR)
- Leviton Straight Blade Devices