Shop All Duplex Straight Blade Receptacles
Leviton
Electrical Receptacles Dplx Rcpt-A Cpo/10/200
Mfr # 5325-T
Zoro # G3843918
Sold in multiples of 3 for $6.57
$6.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Duplex Receptacle
- Color Light Almond
- Voltage 125 VAC
- Height 10.8130 in
- Strap Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 5325-T
- Zoro # G3843918
- UPC # 78477274934
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 10.8130 in |
Wire Size | 14 AWG |
Length | 19.0000 in |
Dimensions | 4.2 in H x 1.31 in W x 0.98 in D |
Description
15 Amp, 125 Volt, Decora Duplex Receptacle, Residential Grade, Grounding, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 61-1A346 DRAW PLATE (61-1A346)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 5A, 1 Pole, 240V AC, D Curve (5SJ41118HG40)
- NVENT HOFFMAN Mild Steel Enclosure, 30 in H, 10 in D (CSD302410W)
- MONOPRICE Speaker Wire 14AWG Cl2 4 Conductor, 100ft (4039)
- LEVITON Duplex Receptacle Iv 20A (CBR20-00I)
- LEVITON ELECTRICAL RECEPTACLES 30A SHLW RECEPTACLE (278-S00)
- LEVITON Receptacle (21254-HW)
- LEVITON Electrical Receptacles Sm Duplex Recept - Side Wire- White (5242-W)
- LEVITON 20 amps 125 V Duplex White Outlet 5-20R (0CR20-0WS)
- LEVITON Receptacle, Deco, 15A, 5-15R, 125V, Ivory (5325-I)
- HUBBELL USB Receptacles SNAP8300UACW (SNAP8300UACW)
- Leviton Duplex Straight Blade Receptacles