Shop All Duplex Straight Blade Receptacles
Leviton
Electrical Receptacles Decora Hgi Recept
Mfr # 16262-HGI
Zoro # G3844828
product price: $24.95
/ea
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 1
- Color Ivory
- Material Nylon
- Type Straight Blade;Duplex Outlet
- Number of Wires 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16262-HGI
- Zoro # G3844828
- UPC # 78477818718
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Width | 1.38 in |
Height | 4.12 in |
Dimensions | 4.06 in H x 1.52 in W x 1.14 in D |
Wire Size | 14-10 AWG |
Length | 1.88 in |
Details
Phase | 1 |
Color | Ivory |
Material | Nylon |
Type | Straight Blade;Duplex Outlet |
Number of Wires | 3 |
Number of Poles | 2 |
Grade | Hospital |
Terminal Type | Back/Side Wired |
Environmental Conditions | Flammability (Rated V-2 per UL94) |
Amperage Rating | 15 A |
Horsepower | 1/2 hp |
Standard | NEMA (WD-1, WD-6);ANSI (C-73);NOM Certified (057);CSA C22.2 No. 42 (File 152105);UL Listed 498HG (File E13399) |
Temperature Rating | -40 to +60 °C |
Dielectric Strength | 2000 (Min.) V |
Application | Commercial |
NEMA Rating | 5-15R |
Mounting | Wall Box |
Voltage Rating | 125 V |
Connection | Back and Side Wired |
Description
15 Amp, 125 Volt, Decora Plus Duplex Receptacle, Hospital Grade, Self Grounding, Back and Side Wired, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PICO Lug-6 Ga 1/4" 3Pc, #4106KT (4106KT)
- SQUARE D Miniature Circuit Breaker, QOB Series 45A, 2 Pole, 120/240V AC (QOB245)
- MERSEN Medium Voltage Fuse, A480T Series, 3 A, Time Delay, Cylindrical (A480T3E)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 175A, 600V AC, Non-Indicating (JTD175)
- LEVITON 15A White Recessed 5-15R Duplex Outlet (R52-00689-00W)
- LEVITON DUPLEX TYPE C OUTLET WHT (R02-T5635-0BW)
- LEVITON 20 amps 125 V Duplex White Outlet 5-20R (0CR20-0WS)
- LEVITON Receptacle (8200-I)
- LEVITON 20A Duplex Receptacle 125Vac 5-20R Bn (5362)
- LEVITON Decora 20 amps 125 V Duplex White Outlet 5-20R (T5825-W)
- HUBBELL Snapconnect receptacle (SNAP8200UACW)
- Leviton Straight Blade Devices