Shop All Single Straight Blade Receptacles
Leviton
Electrical Receptacles Dec Rec 520R Comm Iv
Mfr # 16351-I
Zoro # G3895054
product price: $14.45
/ea
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Number of Wires 3
- Color Ivory
- Phase 1
- NEMA Rating 5-20R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16351-I
- Zoro # G3895054
- UPC # 78477473832
- Country of Origin Mexico
- Category Single Straight Blade Receptacles
Dimensions
Width | 1.38 in |
Height | 4.12 in |
Length | 1.88 in |
Dimensions | 4.06 in H x 1.52 in W x 1.14 in D |
Wire Size | 14-10 AWG |
Description
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Decora Plus Single Receptacle, Straight Blade, Commercial Grade, Self-Grounding, , , Back & Side Wired, Steel Strap, - Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS 2NC Safety Interlock Switch Nema 4, 4X, 12 IP 67 (XCSPA793)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 250' Length - Red (HS357-S250-RED)
- MERSEN Pwr Dist Block, 400A, 3P, 3/8-16x1-1/8 Stud (MPDB66233)
- SOUTHWIRE Extension Electric Cord, 3 Way Outlet (3488SW0002)
- LEVITON Afci/Gfci Outlet 15A La (AGTR1-T)
- LEVITON Com Sngl Receptcl20A Brn (05821-00S)
- LEVITON Receptacle, 50 A Amps, 250VAC, Flush Mount, Single Outlet, 6-50R, Black (5374-S00)
- LEVITON Wall Fixture 20A-125V T&Wr Comm Rcpt (TWR20-Y)
- LEVITON Receptacle 3Wire 30A (05054-P00)
- LEVITON 20 amps 125 V Single Ivory Outlet 5-20R (05801-KIS)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, Ivory (HBL5260ISA)
- Leviton Straight Blade Devices