Shop All Duplex Straight Blade Receptacles
Leviton
Electrical receptacles DEC CONTROLLED TR REC 20A GRAY
Mfr # 5362-2PG
Zoro # G3896725
product price: $35.59
/ea
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125 VAC
- Standards UL, CSA, NOM-ANCE
- Color Gray
- Strap Material Brass .050"
- Terminal ID Brass-Hot, Green-Ground, Silver-Neutral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5362-2PG
- Zoro # G3896725
- UPC # 78477706473
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Description
20 Amp. 125 Volt. NEMA 5-20R. 2P/3W. Industrial Series Extra Heavy Duty Specification Grade. Duplex Receptacle. 2 Plug Controlled Markings. Straight Blade. Self Grounding. Back And Side 8 Hole Feed-Thru Wired. Contractor Pack - Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 12-10 AWG Non-Insulated Spade Terminal #8 Stud PK50 (166425-050)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Yellow (9001KR4Y)
- HONDA Battery (31500-MCR-D03)
- MULBERRY Number of Gangs: 5 302 Stainless Steel, Satin Finish (93465)
- LEVITON 15A Duplex Receptacle 125Vac 5-15R Wh (TWR15-W)
- LEVITON 15 amps 125 V Duplex Brown Outlet 5-15R (05320-0CP)
- LEVITON Receptacle (8300-HLW)
- LEVITON Receptacle (M8300-I)
- LEVITON Leviton 15 amps 125 V Duplex Black Outlet 5-15R (0BR15-0ES)
- LEVITON RECEPT RECESSD 15A WHT (00689-00W)
- LEVITON OUTLET DPL DCORA GRY 15A (T5325-0GY)
- Leviton Duplex Straight Blade Receptacles