Shop All Duplex Straight Blade Receptacles
Leviton
Electrical Receptacles Cr20-Flat Face/5800-Ifl
Mfr # CR020-I
Zoro # G3844496
product price: $3.29
/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 125 VAC
- Color Ivory
- Type Straight Blade;Duplex Outlet
- Height 9.2500 in
- Size 46 H x 1.53 W x 17 D in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # CR020-I
- Zoro # G3844496
- UPC # 78477815472
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 9.2500 in |
Size | 46 H x 1.53 W x 17 D in |
Length | 12.2500 in |
Description
20-Amp, 125 Volt, Slim Body Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Class 2 Transformer, 75 VA, Not Rated, 65 °C, 24V AC, 120/208/240/480V AC (4VZF5)
- RITTAL Hole Seal, 0.87 In Hole dia., Carbon Steel (OHS050C)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Octal, 11 Pin, 3PDT (750XCXRC-240A)
- HONEYWELL Miniature Snap Action Switch, Lever, Long, Roller Actuator, SPDT, 15A @ 240V AC Contact Rating (V7-1C17D8-207)
- LEVITON Receptacle (8300-HLR)
- LEVITON Receptacle (CR15)
- LEVITON 15A White Recessed 5-15R Duplex Outlet (R52-00689-00W)
- LEVITON RECEPT RECESSD 15A WHT (00689-00W)
- LEVITON Receptacle (5015)
- LEVITON 20A Duplex Receptacle 125Vac 5-20R Bn (5362)
- EATON WIRING DEVICES Receptacle Comm Lt Almond 20A (BR20LA)
- Leviton Duplex Straight Blade Receptacles