Shop All Duplex Straight Blade Receptacles
Leviton
ELECTRICAL RECEPTACLES CONTROLLED TR REC 20A 5362-2PR
Mfr # 5362-2PR
Zoro # G3843087
product price: $35.59
/ea
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125 VAC
- Type Extra Heavy Duty Self Grounding Tamper Resistant
- Height 9.7500 in
- Color Red
- Application Industrial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5362-2PR
- Zoro # G3843087
- UPC # 78477706497
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 9.7500 in |
Length | 13.3750 in |
Dimensions | 4.06 in H x 1.53 in W x 1.27 in D |
Description
20 Amp. 125 Volt. NEMA 5-20R. 2P/3W. Industrial Series Extra Heavy Duty Specification Grade. Duplex Receptacle. 2 Plug Controlled Markings. Straight Blade. Self Grounding. Back And Side 8 Hole Feed-Thru Wired. Contractor Pack - Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Toggle Switch 15A 120 277V Tgl Iv (1201-2I)
- POWER FIRST Cable Splitter, Diplexer, F-Type, 2.1 GHz (4LWZ6)
- SQUARE D Wireway, 4x4 In, Steel (LDB42KO)
- POLARIS Insulated Multitap Connector, 2 Ports, 14 AWG to 1/0 AWG Range, L Shape, Aluminum, Plastisol, Black (IT-1/0B)
- LEVITON Leviton Mfg 250-WBR15-00Y 15 Amp Weatherproof Outdoor Outlet (250-WBR15-00Y)
- LEVITON Outlet Dplx 15A 125V Wht (W5320-T0W)
- LEVITON Recept Dplx Grnd 15A Blk (05320-ECP)
- LEVITON Duplex Recept W/Covr Brn (250-01228-000)
- LEVITON Gfci St Recept 15A Gray (GFNT1-KGY)
- LEVITON TMPR RSTNT OUTLT 15A 1PK (E5325-0SW)
- LEVITON OUTLET BLACK 5-20R 125V (TBR20-00E)
- Leviton Duplex Straight Blade Receptacles