Shop All Electrical Box Covers
Leviton
Electrical Receptacles Clockhngr Outlet
Mfr # 688-I
Zoro # G3834802
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Length 2.81 in
- Width 2.19 in
- Body Material Thermoplastic
- Cover Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 688-I
- Zoro # G3834802
- UPC # 78477107867
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Length | 2.81 in |
Width | 2.19 in |
Height | 4-3/4 in |
Dimensions | 2.813 in L x 2.188 in W x 4.75 in H |
Details
Item | Electrical Box Cover |
Shape | Rectangular |
Body Material | Thermoplastic |
Cover Material | Thermoplastic |
Standards | UL/CSA |
NEMA Rating | 5-15R |
Color | Ivory |
Application | Commercial |
Type | Single Outlet;Flush Mount |
Number of Poles | 2 |
Number of Wires | 3 |
Grade | Commercial/Residential |
Environmental Conditions | Flammability (Rated V-2 per UL94) |
Voltage Rating | 125 V |
Standard | NOM Certified (057);UL Listed 498;CO\ALR UL Listed (1561);CSA Certified (LR-406) |
Enclosure | NEMA 5-15R |
Terminal Type | Side |
Temperature Rating | -40 to +60 °C |
Mounting | Flush |
Amperage Rating | 15 A |
Description
1 GANG RECESSED SINGLE RECEPTACLE, 2-POLE, 3-WIRE, 15A-125V, NEMA 5-15R RESIDENTIAL GRADE. WITH CLOCK HANGER HOOK SUPPLIED. IVORY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Outlet Body, Iron, LR, 1 In. (OLR-3M)
- MAXPOWER Garage Gear Diamond Plate Single Light Switch Plate Switch Cover (MA1524505)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 20A, 3 Pole, 240/415/440V AC, C Curve (M9F42320)
- LUMAPRO 200 ft. 16/3 Cord Storage Reel 0 Outlets (11A562)
- LEVITON Electrical Box Cover, 1 Gang, Rectangular, Thermoplastic, GFCI Receptacle (002-04998-0GY)
- LEVITON Leviton Mfg R56-78103-00T Light Almond Oversized 1 Gang Receptacle Wall Plate (R56-78103-00T)
- LEVITON Electrical Box Cover, 1 Gang, Duplex Receptacle (04976-0GY)
- LEVITON Electrical Box Cover, 1 Gang, Rectangular, Aluminum, GFCI Duplex Receptacle (IUM1V-GY)
- LEVITON Electrical Box Cover, 1 Gang, Polycarbonate, GFCI Receptacle (5981-UGY)
- LEVITON Electrical Box Cover, 1 Gang, Round (07788-0CR)
- HAMMOND N1 Screw Cover w/KO ft.s, 12 x 12 x 6, Galv (CSKOG12126)
- Leviton Electrical Box Covers