Shop All Duplex Straight Blade Receptacles
Leviton
Electrical Receptacles Cl Sw Tgl Lited Off Sp 20A120/120Vac
Mfr # 5362-E
Zoro # G3843875
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 4.12 in
- Material Thermoplastic
- Phase 1
- Voltage 125 VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 5362-E
- Zoro # G3843875
- UPC # 78477139615
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 4.12 in |
Width | 1.38 in |
Dimensions | 46 in H x 1.53 in W x 1.11 in D |
Length | 1.88 in |
Description
20-Amp, 125-Volt, Industrial Heavy Duty Grade, Duplex Receptacle, Straight Blade, Industrial Grade, Self Grounding, Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 12-10 AWG Non-Insulated Spade Terminal #10 Stud PK100 (166426-100)
- DIVERSIFIED CBA Series AC Current Band Monitor (CBA-120-ALE-20)
- PHOENIX CONTACT Abb Hv 8Ch Relay Module, 2901295 (2901295)
- OMRON Proximity Sensor, Capacitive, 12mm, NO (E2K-X4MY1)
- LEVITON RECEPT RECESSD 15A WHT (00689-00W)
- LEVITON OUTLET DPLEX DP WHT 20A (TDR20-00W)
- LEVITON Receptacle (8300-HW)
- LEVITON Gfci St Recept 15A Gray (GFNT1-KGY)
- LEVITON OUTLET DUPLEX TR BLK 15A (T5325-00E)
- LEVITON 20 amps 125 V Duplex White Outlet 5-20R (0CR20-0WS)
- LEVITON Receptacle (CR20)
- Leviton Straight Blade Devices