Shop All Electrical Box Covers
Leviton
Electrical Receptacles Cap For Wetguard 30A Lcking Conn Blk
Mfr # 50W54-B
Zoro # G3840454
product price: $27.75
/ea
$27.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13.375 in
- Material TPV
- Height 1-1/2 in
- NEMA Rating NEMA 4, 4X, 12 IEC IP66
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 50W54-B
- Zoro # G3840454
- UPC # 78477096338
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 13.375 in |
Height | 1-1/2 in |
Details
Item | Electrical Box Cover |
Material | TPV |
NEMA Rating | NEMA 4, 4X, 12 IEC IP66 |
Color | Black |
Application | Commercial Applications |
Temperature Rating | -40 to +60 °C |
Specifications | 30 A, NEMA 4/4X/12 |
Suitable For Use With | Locking Wetguard Connector |
Description
Cap for Locking Connector, 30 Amp, Wetguard IP66, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DROSSBACH Corrugated Tubing, PE, 3/8 in., 1900 ft (038PEBSX0000XZS)
- MERSEN Forklift Limiter Fuse, CNL Series, 80A, Time Delay, 80VAC, Bolt-On (CNL80)
- GE Thermal Unit, 5.36 to 5.99A (CR123C592A)
- TRIPP LITE Power Outlet Strip, 4 Outlets, Metal Case (4SPDX)
- LEVITON Electrical Box Cover, 1 Gang, Rectangular, Thermoplastic (COVER-S)
- LEVITON Electrical Box Cover, 1 Gang, Rectangular, Aluminum, GFCI Duplex Receptacle (IUM1V-GY)
- LEVITON Electrical Box Cover, 1 Gang, Duplex Receptacle (04976-0GY)
- LEVITON Electrical Box Cover, 1 Gang, Rectangular, Thermoplastic, GFCI Receptacle (002-04998-0GY)
- LEVITON Electrical Box Cover, 1 Gang, Round (07788-0CR)
- LEVITON Leviton Mfg R56-78103-00T Light Almond Oversized 1 Gang Receptacle Wall Plate (R56-78103-00T)
- TOOL Cover 1Dup Horizontal W/P FC-81V (TO427905)
- Leviton Electrical Box Covers