Shop All Electrical Box Covers
Leviton
Electrical Receptacles Cap For Wetguard 20A Conn Blk
Mfr # 50W52-B
Zoro # G3838826
product price: $24.25
/ea
$24.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13.375 in
- Material TPV
- Height 1-1/2 in
- Color Black
- NEMA Rating NEMA 4, 4X, 12 IEC IP66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 50W52-B
- Zoro # G3838826
- UPC # 78477096321
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 13.375 in |
Height | 1-1/2 in |
Details
Item | Electrical Box Cover |
Material | TPV |
Color | Black |
NEMA Rating | NEMA 4, 4X, 12 IEC IP66 |
Application | Commercial Applications |
Suitable For Use With | Straight Blade/Locking Plug and Connector |
Specifications | 20 A, -40 to 60 deg C Operating Temperature, NEMA 4/4X/12, IP66 Rated |
Temperature Rating | -40 to +60 °C |
Description
Cap for Straight / Locking Connector, 20 Amp, Wetguard IP66, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE UPS System, 1500VA, 8 Outlets, Tower, Out: 220/230/240V AC , In:230V AC (OMNIVSX1500)
- NVENT HOFFMAN Qline I, Type 4x, 400x300x173mm, Polycar (Q403018PCI)
- HONEYWELL Limit Switch Acuator Rod (LSZ4009)
- FAMATEL IP67 IEC Pin & Sleeve Surface Mount Receptacle 32A 380/440V, 3P+4W HD (24398)
- LEVITON Electrical Box Cover, 1 Gang, Rectangular, Thermoplastic (COVER-S)
- LEVITON Electrical Box Cover, 1 Gang, Rectangular, Aluminum, GFCI Duplex Receptacle (IUM1V-GY)
- LEVITON Electrical Box Cover, 1 Gang, Rectangular, Thermoplastic, GFCI Receptacle (002-04998-0GY)
- LEVITON Electrical Box Cover, 1 Gang, Duplex Receptacle (04976-0GY)
- LEVITON Electrical Box Cover, 1 Gang, Round (07788-0CR)
- LEVITON Leviton Mfg R56-78103-00T Light Almond Oversized 1 Gang Receptacle Wall Plate (R56-78103-00T)
- TAYMAC Weatherproof Cover, 1-Gang, 1 Gang, In-Use (MR420CW)
- Leviton Electrical Box Covers