Shop All Duplex Straight Blade Receptacles
Leviton
Electrical Receptacles Bu Rec Dup Narrow 2Po 3Wi 20A125V
Mfr # 5362-SBU
Zoro # G3844453
Sold in multiples of 50 for $187.50
$187.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Voltage 125 VAC
- Height 8.5000 in
- Grounding Self-Grounding
- Device Type Duplex Receptacle Outlet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 5362-SBU
- Zoro # G3844453
- UPC # 78477146941
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 8.5000 in |
Length | 12.7500 in |
Description
20-Amp, 125 Volt, Industrial Heavy Duty Grade, Duplex Receptacle, Straight Blade, Self Grounding, Contractor Pack, Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 40 A, Reversing: No (XTCE040D00C)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V AC, 25 A, Reversing: No (3RT20261AC20)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Vl, Tg (CJ688TGVL)
- QUICKCABLE Primary Wire, 14 Gauge, Orange, 100ft. (230403-100)
- LEVITON OUTLET DPL DCORA GRY 15A (T5325-0GY)
- LEVITON Receptacle (5262-I)
- LEVITON Receptacle (8300-HW)
- LEVITON 15 Amp Commercial Grade Duplex Outlet, White, 10PK (M22-CBR15-WMP)
- LEVITON Receptacle (CR20-W)
- LEVITON 15A Brown Shallow Grounded 5-15R Duplex Outlet (S10-05320-00S)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (HBL8200HI)
- Leviton Duplex Straight Blade Receptacles