Shop All Duplex Straight Blade Receptacles
Leviton
Electrical Receptacles Br Rec Dup Hg Nrw Rohs 2P3W 15A125V
Mfr # 8200-H
Zoro # G3842895
product price: $6.25
/ea
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Wires 3
- Height 8.5000 in
- Phase 1
- Color Brown
- Type Straight Blade;Duplex Outlet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 8200-H
- Zoro # G3842895
- UPC # 78477818848
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 8.5000 in |
Dimensions | 4.06 in H x 1.51 in W x 1.18 in D |
Length | 12.7500 in |
Wire Size | 14-10 AWG |
Details
Number of Wires | 3 |
Phase | 1 |
Color | Brown |
Type | Straight Blade;Duplex Outlet |
Number of Poles | 2 |
Material | Thermoplastic |
Horsepower | 1/2 hp |
Voltage Rating | 125 V |
NEMA Rating | 5-15R |
Grade | Hospital |
Application | Commercial |
Terminal Type | Back/Side Wired |
Amperage Rating | 15 A |
Connection | Back and Side Wired |
Temperature Rating | -40 to +60 °C |
Mounting | Wall Box |
Dielectric Strength | 2000 (Min.) V |
Standard | NEMA (WD-1, WD-6);ANSI (C-73);NOM Certified (057);CSA C22.2 No. 42 (File 152105);UL Fed Spec WC-596 (File E13399);UL Listed 498 HG (File E13399);RoHS Compliant |
Environmental Conditions | Flammability (Rated V-2 per UL94) |
Enclosure | NEMA WD-1/WD-6 |
Description
15 Amp, 125 Volt, Duplex Receptacle, Heavy Duty Hospital Grade, Straight Blade, Self Grounding, Back and Side Wired, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON B-LINE J-Hook, Wall Mount, 4In Max Cap (BCH64)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Aluminum (A8P6AL)
- LEGRAND Watertight Flanged Locking Inlet, Gray (WPG2)
- LEDEX Solenoid (2006-F-34)
- LEVITON 15 amps 125 V Duplex White Outlet 5-15R (0CR15-0WS)
- LEVITON Decora 15 amps 125 V Duplex Brown Outlet 5-15R (T5325-D)
- LEVITON OUTLET DUPLEX TR BLK 15A (T5325-00E)
- LEVITON OUTLET BLACK 5-20R 125V (TBR20-00E)
- LEVITON 20A Duplex Receptacle 125Vac 5-20R Bn (8300)
- LEVITON Receptacle (223-I)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (8300REDTRA)
- Leviton Duplex Straight Blade Receptacles