Shop All Duplex Straight Blade Receptacles
Leviton
Electrical Receptacles Br Rec Dup Hg Nrw Rohs 2P3W 15A125V
Mfr # 8200-H
Zoro # G0812500
Sold in multiples of 2 for $46.38
$46.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI C73, CSA Certified C22.2 No 42 File 152105, RoHS Compliant, UL 498HG File E13399
- Number of Wires 3
- Maximum Operating Temperature 167 Degrees F
- Contact Material Phosphor Bronze
- Minimum Operating Temperature -40 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 8200-H
- Zoro # G0812500
- Country of Origin Multiple
- Category Duplex Straight Blade Receptacles
Dimensions
Mount Hole Center-to-Center Height | 3.3 in |
Face Plate Height | 2.8 in |
Minimum Wire Size | 14 AWG |
Maximum Wire Size | 10 AWG |
Face Plate Width | 1.4 in |
Overall Depth | 1.1 in |
Description
Straight Blade Duplex Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Brown, Housing Material PBT Thermoplastic Polyester, Mount Type Surface, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Right Angle Actuating Key (XCSZ14)
- ALLIED TUBE & CONDUIT Rigid Conduit, 3/4 In., 10 ft. L, Aluminum (746057)
- IDEAL Connector, PK25 (85-380)
- REMINGTON INDUSTRIES 16 AWG Gauge GPT Marine Stranded Hook Up Wire, 25FT Lngth, Gray, 0.0508" Diameter, UL1426, 60 Volts (16STRGRAUL142625)
- LEVITON 20A Duplex Receptacle 125Vac 5-20R Bn (8300)
- LEVITON OUTLET DPL DCORA GRY 15A (T5325-0GY)
- LEVITON Receptacle (AFTR2-W)
- LEVITON Receptacle Duplx 15A Wht (05320-0WS)
- LEVITON Receptacle (8300-OIG)
- LEVITON Receptacle (8430)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R GY (BR15GRYTR)
- Leviton Straight Blade Devices