Shop All Duplex Straight Blade Receptacles
Leviton
Electrical Receptacles Br Rec Dup 15A125V
Mfr # M5262
Zoro # G3843787
product price: $30.89
/ea
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Wires 3
- Material Thermoplastic
- Width 1.62 in
- Color Brown
- Height 4.19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # M5262
- Zoro # G3843787
- UPC # 78477362457
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Width | 1.62 in |
Height | 4.19 in |
Dimensions | 46 in H x 1.53 in W x 1.22 in D |
Wire Size | 12 AWG |
Length | 1.69 in |
Details
Number of Wires | 3 |
Material | Thermoplastic |
Color | Brown |
Number of Poles | 2 |
Type | Straight Blade;Duplex Outlet |
Phase | 1 |
Terminal Type | Modular |
Application | Commercial |
Grade | Commercial |
Voltage Rating | 125 V |
NEMA Rating | 5-15R |
Horsepower | 1/2 hp |
Temperature Rating | -40 to +60 °C |
Standard | NEMA (WD-1, WD-6);ANSI (C-73);NOM Certified (057);cULus Listed |
Amperage Rating | 15 A |
Mounting | Wall Box |
Dielectric Strength | 2000 (Min.) V |
Connection | Modular Terminal |
Environmental Conditions | Flammability (Rated V-2 per UL94) |
Description
15 Amp, 125 Volt, Wide Body Duplex Receptacle, Industrial Grade, Straight Blade, Self Grounding, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 14.5" L Cable Tie NAT PK 500 (36J159)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangle, Multimode (XUX0AKSAM12)
- CANTEX Conduit Outlet Body, PVC, E (5133152)
- SIEMENS Circuit Breaker, 5SY6 Series 8A, 1 Pole, 230/400V AC, C Curve (5SY61087)
- LEVITON GFCI OUTLET ST 15A IVY (GFTR1-0KI)
- LEVITON OUTLET DPLEX DP WHT 20A (TDR20-00W)
- LEVITON Receptacle (8200-W)
- LEVITON OUTLET BROWN 5-15R 125V (T5325-000)
- LEVITON 15Amp 125V Tamper-Resistant Duplex Outlet/30W 6 Amp USB Dual Type-C with Power Delivery White (T5635-W)
- LEVITON Receptacle (5362-W)
- LEVITON 15A White Industrial Grade 5-15R Duplex Outlet (R72-05252-0WS)
- Leviton Straight Blade Devices