Shop All Duplex Straight Blade Receptacles
Leviton
ELECTRICAL RECEPTACLES BR COMBDUP REC TYPE AC USBPT CHGR20A125V
Mfr # T5833-B
Zoro # G3842685
$55.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Type A/C Duplex Receptacle
- Width 2 in
- Color Brown
- Height 4.25 in
- Voltage 125 VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # T5833-B
- Zoro # G3842685
- UPC # 78477841440
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Width | 2 in |
Height | 4.25 in |
Length | 2.25 in |
Description
Combination Duplex Receptacle Outlet and USB Charger. 20 Amp, 125 Volt, Decora Tamper-Resistant Receptacle Outlet, NEMA 5-20R. 5.1 Amps, 5VDC, 2.0 Type A and Type-C USB Chargers. Grounding, Side Wired Back Wired - Brown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 22-18 AWG Vinyl Block Fork Terminal #8 Stud PK25 (BFV18-8Q)
- EATON B-LINE Cable Flange Clip, MC/AC Cable, Steel (BX4M-A6)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Combination Devices, Residential Grade, 2) Single Pole Toggles, 15A 120V AC, Self Grounding, Side Wired, Brown (RC101)
- SQUARE D 90Mm X 90Mm Red+Yellow Oper 4Hole Mtg (KCF3PZ)
- LEVITON 20A Duplex Receptacle 125Vac 5-20R Iv (8300-SGI)
- LEVITON Receptacle (8460)
- LEVITON Receptacle (5262-R)
- LEVITON Receptacle (5015-I)
- LEVITON Receptacle (CR15)
- LEVITON Duplex Recept W/Covr Brn (250-01228-000)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (HBL8300ILR)
- Leviton Duplex Straight Blade Receptacles