Shop All GFCI Receptacles
Leviton
ELECTRICAL RECEPTACLES AUD 520R TR GFCI
Mfr # GFTA2-W
Zoro # G3835755
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125 VAC
- Color White
- Type Audible
- Tamper Resistant Yes
- Height 6.2500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # GFTA2-W
- Zoro # G3835755
- UPC # 78477737248
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Height | 6.2500 in |
Length | 9.2500 in |
Dimensions | 4.21 in H x 1.69 in W x 1.4 in D |
Description
Audible Self-test Tamper Resistant GFCI Receptacle. Nema 5-20R 20A-125v @ Receptacle, 20A-125V Feed-through, Lighted, With Mounting Screws, Washers, Instruction Sheets, And Self-ground Clip Std Nylon Wallplate Included. - White, W/white Test And Reset Button
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Fusible Safety Switch, Heavy Duty, 240V AC, 3PST, 30 A, NEMA 3R (DTF321R)
- NVENT HOFFMAN Adjustable Junction Splice Kit, Culus Cl (LAJSKG)
- EATON Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 480V AC, 3 Poles, 1NC/1NO (ECN05A1CAA-R63/C)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Rectangular, Aluminum, Duplex Receptacle (SA3825)
- LEVITON Gfi Rcpt R&B Butn Iv 15A (C21-GFNT1-RNI)
- LEVITON GFI Receptacle (GFTR2)
- LEVITON Recept, Ivory, 20 A, GFCI, 2P3W, Bk;Sd, 1PK (GFNT2-HGI)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, Almond (GFNT2-HGT)
- LEVITON Recept, Red, 20 A, GFCI, 2P3W, Back; Side, 1PK (GFNT2-HGR)
- LEVITON GFI Receptacle (GFWT1-W)
- LUTRON Receptacles, GFCI, Tamper-Resistant, Gray (CAR-15-GFST-GR)
- Leviton GFCI Receptacles