Shop All GFCI Receptacles
Leviton
ELECTRICAL RECEPTACLES AUD 515R TR GFCI WHT
Mfr # GFTA1-W
Zoro # G3835868
product price: $31.69
/ea
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Number of Wires 3
- Number of Poles 2
- Type Feed Through Self-Test Tamper Resistant
- Application Residential, Educational Facilities, Airports, Restaurants, Lodging, Retail Malls, Commercial O
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # GFTA1-W
- Zoro # G3835868
- UPC # 78477737224
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Length | 9.2500 in |
Height | 6.2500 in |
Dimensions | 4.21 in H x 1.69 in W x 1.32 in D |
Details
Color | White |
Number of Wires | 3 |
Number of Poles | 2 |
Type | Feed Through Self-Test Tamper Resistant |
Application | Residential, Educational Facilities, Airports, Restaurants, Lodging, Retail Malls, Commercial O |
Material | Polycarbonate |
Grade | Commercial/Residential |
Temperature Rating | -35 to 66 |
Terminal Type | Back/Side Wired |
NEMA Rating | NEMA 5-15R |
Amperage Rating | 15 |
Horsepower | 1 |
Voltage Rating | 125 |
Standard | UL/CSA |
Description
Audible Self-Test Tamper Resistant GFCI Receptacle.Nema 5-15R 15A-125v @ Receptacle, 20A-125V Feed-through, Lighted, Self-ground Clip, Wallplate Included - White, W/white Test And Reset Button.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Duplex Opening Wall Plates, Number of Gangs: 4 Stainless Steel, Brushed Finish (SS84)
- EATON BUSSMANN Open Fuse Block, G UL Class, 3 Poles, 25 to 30A Amp Range, 480V AC/DC Volt Rating (BG3033S)
- HUBBELL 20A Duplex Decorator Receptacle 125VAC 5-20R IV (DR20I)
- SIEMENS Lateral Contact Block For 3RV2, 1NC, 1NO (3RV29011A)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, Brown (GFTR2)
- LEVITON GFCI OUTLET 20A WHT (GFTR2-0KW)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, White (GFNT2-HGW)
- LEVITON ELECTRICAL RECEPTACLES 20A WR TR HG SLIM GFCI WHT (GFWT2-HGW)
- LEVITON Gfi Recpt W/R&B Butn Wht (C12-GFNT1-RNW)
- LEVITON GFI Receptacle, Wht, PlyCrbt, Bck;Sd (GFRBF-W)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Ivory (SNAPGFTW15I)
- Leviton GFCI Receptacles