Shop All Single Straight Blade Receptacles
Leviton
Electrical Receptacles 620R Single Recep La
Mfr # 5461-T
Zoro # G3833323
product price: $17.75
/ea
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 250 VAC
- Phase 1
- Material Thermoplastic
- NEMA Rating 6-20R
- Color Light Almond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5461-T
- Zoro # G3833323
- UPC # 78477271025
- Country of Origin Mexico
- Category Single Straight Blade Receptacles
Dimensions
Width | 1.38 in |
Height | 4.12 in |
Length | 1.88 in |
Dimensions | 46 in H x 1.31 in W x 16 in D |
Description
20 Amp, 250 Volt, Industrial Heavy Duty Grade, Single Receptacle, Straight Blade, Self Grounding, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonreversing Compact Magnetic Motor Starter, No Enclosure NEMA Rating, 24V DC, 3 Poles, 1NC/1NO (3RM10071AA04)
- SQUARE D Interlock Kit, 240/600VAC/250/600VDC (EIK1)
- SQUARE D Miniature Circuit Breaker, QOB Series 90A, 2 Pole, 120/240V AC (QOB290)
- VELCRO BRAND 1/2" W x 75' L Hook-and-Loop Black One-Wrap Fastener Strap (.500X3K1WP/25)
- LEVITON RCPTCL OUTLET DUPLEX 15A (T5320-00W)
- LEVITON 20A Receptacle, Single, 5-20R, 125V, White (5361-W)
- LEVITON RCPTCL TMPR OTLT 20A WHT (TWR20-00W)
- LEVITON Receptacle (5662)
- LEVITON 15A Single Receptacle 125Vac 5-15R Iv (5015-I)
- LEVITON Afci/Gfci Recptacle 125V (AGTR1-0KW)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, Ivory (IG15DRI)
- Leviton Straight Blade Devices