Shop All Single Straight Blade Receptacles
Leviton
Electrical Receptacles 620R Single Dec Recep Wht
Mfr # 16451-W
Zoro # G3833208
product price: $14.45
/ea
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Number of Wires 3
- Width 1.38 in
- Color White
- NEMA Rating 6-20R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16451-W
- Zoro # G3833208
- UPC # 78477474266
- Country of Origin Mexico
- Category Single Straight Blade Receptacles
Dimensions
Width | 1.38 in |
Height | 4.12 in |
Length | 1.88 in |
Dimensions | 46 in H x 1.52 in W x 1.14 in D |
Wire Size | 14-10 AWG |
Details
Number of Poles | 2 |
Number of Wires | 3 |
Color | White |
NEMA Rating | 6-20R |
Material | Thermoplastic |
Phase | 1 |
Terminal Type | Back/Side Wired |
Horsepower | 2 hp |
Type | Straight Blade;Single Outlet |
Dielectric Strength | 2000 (Min.) V |
Standard | NEMA (WD-1, WD-6);ANSI (C-73);NOM Certified (057);UL Listed 498 (File E13399) |
Mounting | Wall Box |
Application | Commercial |
Temperature Rating | -40 to +60 °C |
Grade | Commercial |
Connection | Back and Side Wired |
Amperage Rating | 20 A |
Voltage Rating | 250 V |
Environmental Conditions | Flammability (Rated V-2 per UL94) |
Description
20 Amp, 250 Volt, NEMA 6-20R, 2P, 3W, Decora Plus Single Receptacle, Straight Blade, Commercial Grade, Self-Grounding, , , Back & Side Wired, Steel Strap, - White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Outlet Body, Iron, 1-1/4 In. (LB47)
- ZORO SELECT Raised Indicator Light, Red, 120V (20C854)
- FLUKE UL Class Fuse, Fast-Acting, 0.44A, 1000V AC (FUSE-440MA/1000VB5)
- EATON Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (HT8JEH1DF1Q1)
- LEVITON Receptacle, 20 A Amps, 125VAC, Duplex Outlet, 5-20R, Light Almond (CR20-T)
- LEVITON Recpt Twistlock L15-30 (02720-000)
- LEVITON Receptacle, 15 A Amps, 125VAC, Single Outlet, 5-15R, White (688-W)
- LEVITON Receptacle, 20 A Amps, 125VAC, Single Outlet, 5-20R, Ivory (5801-I)
- LEVITON Receptacle, 20 A Amps, 125VAC, Duplex Outlet, 5-20R, Ivory (MT830-I)
- LEVITON Outlet Flsh Mt30A Tt-30R (07313-S00)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Straight Blade Devices, Residential Grade, Receptacles, Single, 20A 250V, 2-Pole 3-Wire Grounding, 6-20R, Self Grounding, White (RR205W)
- Leviton Single Straight Blade Receptacles