Shop All Single Straight Blade Receptacles
Leviton
Electrical Receptacles 620R Short Strap Recep
Mfr # 5458-SS
Zoro # G3895002
product price: $15.35
/ea
$15.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Poles 2
- Number of Wires 3
- Color Black
- Height 5.6250 in
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5458-SS
- Zoro # G3895002
- UPC # 78477807644
- Country of Origin Mexico
- Category Single Straight Blade Receptacles
Dimensions
Height | 5.6250 in |
Length | 7.8750 in |
Dimensions | 2.31 in H x 1.2 in D |
Wire Size | 14-10 AWG |
Details
Number of Poles | 2 |
Number of Wires | 3 |
Color | Black |
Material | Nylon |
NEMA Rating | 6-20R |
Amperage Rating | 20 A |
Terminal Type | Side Wired |
Horsepower | 2 hp |
Application | Commercial |
Type | Single Receptacle |
Standard | NEMA (WD-1, WD-6);ANSI (C-73);NOM Certified (057);CSA C22.2 No. 42 (File 152105);UL Listed (File E13399);UL Listed 498 (File E13399) |
Voltage Rating | 250 V |
Connection | Side Wired |
Temperature Rating | -40 to +60 °C |
Dielectric Strength | 2000 (Min.) V |
Grade | Commercial |
Environmental Conditions | Flammability (Rated V-2 per UL94) |
Mounting | Box |
Description
20 Amp, 250 Volt, Short Strap Single Receptacle, Commercial Grade, Straight Blade, Grounding, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Single Phase Export Transformer, 7.5 kVA, NEMA 3R, 115 °C, 120/240V AC, 190 to 240/380 to 480V AC (TF279264S)
- CITEL Surge Protector, 3 Phase, 277/480V, 4 (MS80-277Y)
- IDEAL Shrink Tubing, 0.146in ID, Black, 6", PK20 (46-310)
- EGS Replacement Switch, Large, Rocker (EGS20RSA)
- LEVITON Recept Hd Sgl 15A/250V I (05029-0IS)
- LEVITON Receptacle, 20 A Amps, 250VAC, Duplex Outlet, 6-20R, Red (8400-R)
- LEVITON Receptacle, 20 A Amps, 125VAC, Decorator Duplex Outlet, 5-20R, White (16362-SGW)
- LEVITON Receptacle (T5832-HGW)
- LEVITON Receptacle, 15 A Amps, 125VAC, 5-15R, Black (1374-1)
- LEVITON Electrical Receptacles 6-20R Single Ind Grd Iv (5461-I)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Red (8310RED)
- Leviton Straight Blade Devices