Shop All Single Straight Blade Receptacles
Leviton
Electrical Receptacles 615R Short Strap Recep
Mfr # 5658-SS
Zoro # G3896768
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 250 VAC
- Color Black
- Cover Material Nylon
- Height 5.6250 in
- Termination Side Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5658-SS
- Zoro # G3896768
- UPC # 78477807675
- Country of Origin Mexico
- Category Single Straight Blade Receptacles
Dimensions
Height | 5.6250 in |
Length | 7.8750 in |
Description
15 Amp, 250 Volt, Short Strap Single Receptacle, Straight Blade, Commercial Grade, Grounding, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, 20.9"L, Nylon, Black, PK100 (PLT6H-C0)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 160mA, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-160MA)
- STA-KON 18-14 AWG Vinyl Fork Terminal #10 Stud PK100 (14RB-10F)
- BRAD HARRISON Cordset, 5 Pin, Plug, Male (105002A01F120)
- LEVITON OUTLET 4WIRE 3P 30A BLK (55054-P00)
- LEVITON USB CHRARGR W/RECEPT LA (R08-T5632-0BT)
- LEVITON Receptacle, 20 A Amps, 125VAC, Duplex Outlet, 5-20R, Black (BR20-E)
- LEVITON S11-05015-KIS COMMERCIAL 15A-125V SNGL OUTLET IV (071-05015-00I)
- LEVITON OUTLET WHITE 5-15R 125V (00688-00W)
- LEVITON Wall Fixture 20A-125V T&Wr Comm Rcpt (TWR20-Y)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, Ivory (DRS15I)
- Leviton Single Straight Blade Receptacles