Leviton

Electrical Receptacles 615R Dec Single Recep Side Wired Iv


product price: $8.95
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • NEMA Rating 6-15R
  • Material Thermoplastic
  • Phase 1
  • Width 1.38 in
  • Height 4.12 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 1.38 in
Height 4.12 in
Dimensions 46 in H x 1.52 in W x 1.14 in D
Length 1.88 in

Description

15 Amp, 250 Volt, NEMA 6-15R, 2P, 3W, Decora Plus Single Receptacle, Straight Blade, Commercial Grade, Self-Grounding, , , Side Wired, Steel Strap, - Ivory

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.