Shop All Duplex Straight Blade Receptacles
Leviton
Electrical Receptacles 6-20R Recep Hosp Grade Red
Mfr # 8400-R
Zoro # G3840926
$47.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 250 VAC
- Color Red
- Type Duplex Receptacle
- Height 8.7500 in
- Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 8400-R
- Zoro # G3840926
- UPC # 78477492604
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 8.7500 in |
Dimensions | 46 in H x 1.53 in W x 1.11 in D |
Length | 12.2500 in |
Description
20 Amp, 250 Volt, Wide Body Duplex Receptacle, Hospital Grade, Self Grounding, Red
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSORSWITCH High Mount and Low Mount Sensor, 360 deg (LSXR 610)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 3/4" Cable Diameter - NPT 14 Thread - 50 pc pack (CGNPT34-50)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, 250V AC/DC Volt Rating, 1 Poles, Solder (HKP)
- NVENT HOFFMAN Hinged Cover Wiring Trough, Nema Type 12 (F88T24HC)
- LEVITON 20A White Heavy-Duty 5-20R Duplex Outlet (S02-CR20-0WS)
- LEVITON Receptacle (8300-SGW)
- LEVITON Usb Duplx Receptacle Wht (R02-T5632-0BW)
- LEVITON 20A Duplex Receptacle 125Vac 5-20R Bn (5362)
- LEVITON Usb/Dplx Outlet 15A Gry (T5633-GY)
- LEVITON 20A Duplex Receptacle 125Vac 5-20R Gy (5362-GY)
- HUBBELL WIRING DEVICE-KELLEMS Construction/Commercial Receptacles 5462BK (5462BK)
- Leviton Straight Blade Devices