Shop All Duplex Straight Blade Receptacles
Leviton
Electrical Receptacles 6-15R Ind Grd Recep Ivory
Mfr # 5662-I
Zoro # G3842502
product price: $30.29
/ea
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 250 VAC
- Width 1.38 in
- Type 1-Phase Duplex Heavy Duty
- Material Thermoplastic
- Color Ivory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5662-I
- Zoro # G3842502
- UPC # 78477819395
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Width | 1.38 in |
Height | 4.12 in |
Dimensions | 46 in H x 1.55 in W x 19 in D |
Length | 1.88 in |
Description
15 Amp, 250 Volt, Industrial Heavy Duty Grade, Duplex Receptacle, Straight Blade, Self Grounding, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Padlockable guard for mushroom head 40mm, Harmony XB4, metal, chromium plated (ZBZ1600)
- SIEMENS Panelboard, W0, 2 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (W0204MB1100)
- LITTELFUSE UL Class Fuse, CC Class, KLKR Series, Fast-Acting, 3A, 600V AC, Non-Indicating (KLKR003)
- ROBERTSHAW Electric Cooking Control, Infinite (5500-103M)
- LEVITON 20A White Heavy-Duty 5-20R Duplex Outlet (S02-CR20-0WS)
- LEVITON Decora 15A Black Residential Grade 5-15R Duplex Outlet (S05-05325-0ES)
- LEVITON Electrical Receptacles Cl Sw Tgl Lited Off Sp 20A120/120Vac (5362-E)
- LEVITON Recept Grnd Dplx 15A Brn (05320-00S)
- LEVITON COMBINTION SWITCH/OUTLET (05245-00W)
- LEVITON 20A Duplex Receptacle 125Vac 5-20R Wh (5362-W)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BK (BR15BLK)
- Leviton Straight Blade Devices