Shop All GFCI Receptacles
Leviton
ELECTRICAL RECEPTACLES 520R WR TR GFCI IV
Mfr # G5362-WTI
Zoro # G3835782
product price: $39.35
/ea
$39.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.25 in
- Width 1.69 in
- Length 2.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # G5362-WTI
- Zoro # G3835782
- UPC # 78477730935
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Height | 4.25 in |
Width | 1.69 in |
Length | 2.25 in |
Description
20 Amp, 125 Volt, SmartlockPro Self-Test GFCI Duplex Receptacle , NEMA 5-20R, 2P, 3W, Extra-Heavy Duty Industrial Grade, Weather & Tamper-Resistant, 20A Feed-Through, Back or Side Wired - IVORY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT One Hole Lug Compression Connector, 8 AWG (24C337)
- DAYTON Photocontrol, Turn-Lock, 480VAC (26WA86)
- TRIPP LITE Power Cord, C14 to C13, 15A, 14AWG, 6ft (P005-006-14RA)
- EATON Cutler-Hammer Thermal Unit, 9.59 to 10.40A (FH40)
- LEVITON GFI Receptacle (GFNT2-W)
- LEVITON GFI Receptacle (GFTR2-I)
- LEVITON Gfi St Recpt Wp Tr20A Wh (GFWT2-0KW)
- LEVITON ELECTRICAL RECEPTACLES 520R TR PILOT GFI COMBO WHT (GFPL2-PLW)
- LEVITON GFI Receptacle (GFWT2-E)
- LEVITON GFI Receptacle (GFTR2-E)
- LEVITON Gfi Rcpt R&B Butn Wht15A (GFNT1-0RW)
- Leviton GFCI Receptacles