Shop All GFCI Receptacles
Leviton
ELECTRICAL RECEPTACLES 520R TR PILOT GFI COMBO WHT
Mfr # GFPL2-PLW
Zoro # G3898003
product price: $38.85
/ea
$38.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125 VAC
- Color White
- Type Self-test SmartLock Pro Slim GFCI
- Termination Back or Side Wire
- Short Circuit Current Rating 10kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # GFPL2-PLW
- Zoro # G3898003
- UPC # 78477723890
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Height | 4.25 in |
Width | 1.69 in |
Length | 2.25 in |
Dimensions | 4.05 in H x 1.74 in W x 1.36 in D |
Description
20 Amp, 125 Volt, SmartlockPro Single Self-Test GFCI Receptacle with LED Pilot Light, NEMA 5-20R, 2P, 3W, Extra-Heavy Duty Industrial Grade, Tamper-Resistant, 20A Feed-Through, Back or Side Wired - WHITE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Control Relay 600Vac 10Amp Iec +Options (CA4KN31BW3)
- SIEMENS Guard, Metal, For Non Illum Push Button (52AAGP)
- MERSEN Fuse Holder, 30A Amp Range, Midget UL Class, 1 Poles, Right Angle 1/4 in Quick Connect (GPM-S90)
- ROXTEC Cable/Pipe Seal, 0.37 to 1.28 in. dia. (CF 32/20)
- LEVITON Recept, Ivory, 15 A, GFCI, 2P3W, Bk;Sd, 1PK (GFNL1-HGI)
- LEVITON Recept, Ivory, 20 A, GFCI, 2P3W, Bk;Sd, 1PK (GFNT2-HGI)
- LEVITON GFCI OUTLET 20A WHT (GFTR2-0KW)
- LEVITON Gfi St Recept Tp 20A La (GFTR2-0KT)
- LEVITON GFCI Receptacle, 15A, 125Vac, 5-15R, Gray (GFNT1-GY)
- LEVITON GFI Receptacle (GFTR1-W)
- HUBBELL GFCI Rceptcle, Commer., Blk, 15A, 0.5 HP (GFRST15BKNL)
- Leviton GFCI Receptacles