Shop All GFCI Receptacles
Leviton
ELECTRICAL RECEPTACLES 520R TR PILOT GFI COMBO BLK
Mfr # GFPL2-PLE
Zoro # G3897732
product price: $35.29
/ea
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125 VAC
- Type Self-test SmartLock Pro Slim GFCI
- Color Black
- Height 4.25 in
- Width 1.69 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # GFPL2-PLE
- Zoro # G3897732
- UPC # 78477723906
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Height | 4.25 in |
Width | 1.69 in |
Length | 2.25 in |
Dimensions | 4.05 in H x 1.74 in W x 1.36 in D |
Wire Size | 14 to 10 AWG |
Description
20 Amp, 125 Volt, SmartlockPro Single Self-Test GFCI Receptacle with LED Pilot Light, NEMA 5-20R, 2P, 3W, Extra-Heavy Duty Industrial Grade, Tamper-Resistant, 20A Feed-Through, Back or Side Wired - BLACK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Box Adapter, 1-1/4 In Conduit, PVC (5133718)
- HUBBELL WIRING DEVICE-KELLEMS Abandonment Plate, Wiring Box, Composite, Abandonmant (S1AP4BL)
- BOX ENCLOSURES Polycarbonate Enclosure, 6-1/2 in H, 3.36 in D, NEMA 4X (BEN-60PCBK)
- TRIPP LITE Cat6 Cable, Right Angle, RJ45, M/M, Blue, 5ft (N204-005-BL-UP)
- LEVITON Gfci Outlet Duplex Ltgry (GFTR1-0LG)
- LEVITON Gfi St Recept W/Wlplt La (C36-GFNT1-0PT)
- LEVITON Gfi Recpt W/R&B Butn Wht (C12-GFNT1-RNW)
- LEVITON Recept, Gray, 20 A, GFCI, 2P3W, Bk;Sd, 1PK (GFNL2-HGG)
- LEVITON GFCI ST RECPT 20A WHT (GFNT2-0KW)
- LEVITON Commercial Thermoplastic GFCI Plug 5-15R 3 Wire (R51-GSRA1-THD)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Brown (GFRTW20)
- Leviton GFCI Receptacles