Shop All Duplex Straight Blade Receptacles
Leviton
ELECTRICAL RECEPTACLES 520R SPLIT CONTRL RECEP IND GRD WHT
Mfr # 5362-1PW
Zoro # G3844697
$19.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Type Duplex Extra Heavy Duty Self-Grounding Tamper Resistant
- Height 9.7500 in
- Voltage 125 VAC
- Operating Temperature -40°C to 75°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 5362-1PW
- Zoro # G3844697
- UPC # 78477704950
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 9.7500 in |
Dimensions | 4.06 in H x 1.53 in W x 1.27 in D |
Length | 13.3750 in |
Description
20 Amp. 125 Volt. NEMA 5-20R. 2P/3W. Industrial Series Extra Heavy Duty Specification Grade. Duplex Receptacle. Hot Terminal Split w/1 Plug Controlled. Straight Blade. Self Grounding. Back And Side 8 Hole Feed-Thru Wired. Contractor Pack - White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Proximity Sensor, Capacitive, 34mm, NPN, NC (E2K-C25ME2)
- US CABLE TIES Cable Tie, 11 in., 50 lb, Brown Nylon, 100PK (SD11BR100)
- HUBBELL Receptacle, 3R, 4X, 12K, Stud, Red (HBLFRSR)
- VELCRO BRAND Self-Gripping Cable Ties, Reusable, 1/2"x8", 25/PK, BK 25PK (VEK91141)
- LEVITON Usb Duplx Receptacle Wht (R02-T5632-0BW)
- LEVITON Receptacle, 15 A Amps, 125VAC, Duplex Outlet, 5-15R, Orange (5262-IG)
- LEVITON 15A Brown Shallow Grounded 5-15R Duplex Outlet (302-05320-0CP)
- LEVITON Receptacle (5262)
- LEVITON Receptacle (CR15-W)
- LEVITON 20A Duplex Receptacle 125Vac 5-20R Wh (TWR20-W)
- LEVITON Receptacle (M8300-I)
- Leviton Duplex Straight Blade Receptacles