Shop All GFCI Receptacles
Leviton
ELECTRICAL RECEPTACLES 520R SLCK PRO GFI W/LEADS TR IV
Mfr # GFTR2-5LI
Zoro # G3897084
product price: $29.89
/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Type Self-test SmartLock Pro Slim GFCI
- Material Polycarbonate / PBT
- Length 2.25 in
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # GFTR2-5LI
- Zoro # G3897084
- UPC # 78477724279
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Length | 2.25 in |
Width | 2 in |
Height | 4.25 in |
Dimensions | 4.05 in H x 1.74 in W x 1.36 in D |
Description
20 Amp, 125 Volt, SmartlockPro Slim Self-Test GFCI Leaded Receptacle, Extra-Heavy Duty Industrial Grade, NEMA 5-20R, 2P, 3W, Tamper-Resistant, Pigtail Leads 6 Inch Wired - IVORY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Brown (SNAPGF20)
- APPLETON ELECTRIC Conduit Outlet Body w/Cover, Iron, LL (ERLL50)
- ACME ELECTRIC Control Transformer, 150 VA, Not Rated, 115V AC, 208/230/460V AC (TB150N005F4)
- SIEMENS Push Button Operator, Black, Plastic Bezel (3SU1000-0AA10-0AA0)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, Ivory (GFNL2-I)
- LEVITON GFCI Receptacle, 15A, 125Vac, 5-15R, Black (GFNT1-E)
- LEVITON GFI Receptacle (GFTR2-E)
- LEVITON Gfci St Recept 15A Blk (GFNT1-0KE)
- LEVITON GFI Receptacle (GFNT2-E)
- LEVITON GFI Receptacle (GFTR1-W)
- LEVITON Leviton GFNT2-W 20A SmartlockPro Self-Test GFCI Duplex Recpt, Ind Light, Wire Leads, White (GFNT2-W)
- Leviton GFCI Receptacles