Shop All GFCI Receptacles
Leviton
ELECTRICAL RECEPTACLES 520R LLOK TR GFCI HG WHT
Mfr # MGFT2-HGW
Zoro # G3836848
product price: $67.15
/ea
$67.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 125 VAC
- Color White
- Height 4.25 in
- Length 2.25 in
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # MGFT2-HGW
- Zoro # G3836848
- UPC # 78477724576
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Height | 4.25 in |
Length | 2.25 in |
Width | 2 in |
Description
20 Amp, 125 Volt, SmartlockPro Slim Lev-Lok(R) Self-Test GFCI Receptacle, Extra-Heavy Duty Hospital Grade, Tamper-Resistant, 20A Feed-Through, NEMA 5-20R, 2P, 3W, Modular Terminals – WHITE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAON SWITCH LIMIT 155 ENC 300 ALS (R51230)
- HUBBELL Cap, Blue, 300/400A Female Single Pole (HBLFCAPBL)
- LEVITON Wall Swtch, 1-Pole, 120/277V, 20A, Wht, Rockr (5621-2W)
- 3M 12-10 AWG Heat-Shrink Locking Fork Terminal #10 Stud PK25 (MH10-10FLX)
- LEVITON Recept, Brown, 20 A, GFCI, 2P3W, Bk;Sd, 1PK (GFTR2-HG)
- LEVITON Recept, Brown, 20 A, GFCI, 2P3W, Bk;Sd, 1PK (GFNT2-HG)
- LEVITON GFCI Receptacle, 15A, 125Vac, 5-15R, Ivory (GFPL1-PLI)
- LEVITON Recept, Ivory, 20 A, GFCI, 2P3W, Bk;Sd, 1PK (GFNT2-HGI)
- LEVITON Recept, Wht, 20 A, GFCI, 2P3W, Back; Side, 1PK (GFTR2-HGW)
- LEVITON GFCI ST OUTLT 15A IV 3PK (GFTR1-03I)
- LEVITON Leviton GFNT2-HGW 20A SmartlockPro Self-Test GFCI Recpt, Hospital Grade, White (GFNT2-HGW)
- Leviton GFCI Receptacles