Shop All Single Straight Blade Receptacles
Leviton
Electrical Receptacles 520R Hg Singl Recep Iv
Mfr # 8310-I
Zoro # G3894932
product price: $32.65
/ea
$32.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125 VAC
- NEMA Rating 5-20R
- Width 1.38 in
- Color Ivory
- Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 8310-I
- Zoro # G3894932
- UPC # 78477264614
- Country of Origin Mexico
- Category Single Straight Blade Receptacles
Dimensions
Width | 1.38 in |
Height | 4.12 in |
Length | 1.88 in |
Dimensions | 46 in H x 1.31 in W x 16 in D |
Description
20 Amp, 125 Volt, Extra Heavy Duty Hospital Grade, Single Receptacle, Straight Blade, Self Grounding, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Hole Plug, SS, 0.88" Conduit Size (WASPBSS)
- TECHFLEX Braided Sleeving, 1.000 In., 250 ft., Black (HWN1.00BK250)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 3.20A, 250V AC, 100kA at 250V AC, 5 PK (MDL-3-2/10-R)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 20 in H, 16 in W, 8 in D, NEMA 3R; 4; 4X; 12, Hinged (CSD20168SS)
- LEVITON Receptacle Flush Mnt 30A (R20-05207-S10)
- LEVITON Co-Alr Receptcle15A Wht (12650-00W)
- LEVITON 20 amps 125 V Single Ivory Outlet 5-20R (05801-KIS)
- LEVITON RECPT TR 15A ALMOND 10PK (T5320-TMP)
- LEVITON Flush Mount Outlet 50A (R10-00279-S00)
- LEVITON Electrical Receptacles Integrated Device (5278-FWP)
- LEVITON Afci/Gfci Recptacle 125V (AGTR1-0KW)
- Leviton Straight Blade Devices