Shop All Duplex Straight Blade Receptacles
Leviton
Electrical Receptacles 520R Dec Hg Recep Wht
Mfr # 16362-SGW
Zoro # G3841513
product price: $40.59
/ea
$40.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1-Phase Duplex Extra Heavy Duty Self-Grounding Tamper Resistant
- Voltage 125 VAC
- Height 4.12 in
- Color White
- Length 12.0000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16362-SGW
- Zoro # G3841513
- UPC # 78477942222
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 4.12 in |
Length | 12.0000 in |
Dimensions | 46 in H x 1.52 in W x 1.14 in D |
Description
20-Amp, 125 Volt, Decora Plus Duplex Receptacle, Straight Blade, Hospital Grade, Self Grounding, Tamper-Resistant, Back and Side Wired, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 2.50A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GMC-2.5-R)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 16A, 2 Pole, 240/415/440V AC, B Curve (M9F21216)
- BURNDY Compression Connector Hardware Kit (TMH267)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 2 Pole, 120/240V AC (QOB220VH1021)
- LEVITON Receptacle (8450)
- LEVITON Duplex Receptacle Wht15A (CBR15-00W)
- LEVITON Duplex Receptacle Iv 20A (CBR20-00I)
- LEVITON Receptacle (5262-W)
- LEVITON Receptacle (TCR15-W)
- LEVITON Receptacle (16362-OIG)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R OR (IG5352)
- Leviton Duplex Straight Blade Receptacles