Shop All Duplex Straight Blade Receptacles
Leviton
Electrical Receptacles 520R Dec Hg Recep Red
Mfr # 16362-SGR
Zoro # G3844225
product price: $40.55
/ea
$40.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125 VAC
- Height 8.7500 in
- Color Red
- Type Straight Blade;Duplex Outlet
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16362-SGR
- Zoro # G3844225
- UPC # 78477942246
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 8.7500 in |
Length | 12.2500 in |
Dimensions | 46 in H x 1.52 in W x 1.14 in D |
Description
20-Amp, 125 Volt, Decora Plus Duplex Receptacle, Straight Blade, Hospital Grade, Self Grounding, Tamper-Resistant, Back and Side Wired, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Long Shank Switch Toggle Switches 2PK (65185)
- FUNCTIONAL DEVICES Enclosed Split-Core AC Sensor, Normally Closed, .35-150Amp, fixed, terminals (RIBXGTF-NC)
- EATON BUSSMANN Disconnect Switches, 30A Amp Range, 80V DC Volt Rating, 1 Poles, Box Lug, Class CC Fuse Fuse Type (CCP2-1-DCC)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- LEVITON Receptacle (5262-W)
- LEVITON Receptacle (TWR20-GY)
- LEVITON OUTLET DPLX 15A WHT 10PK (CBR15-WMP)
- LEVITON Duplex Recept W/Covr Brn (250-01228-000)
- LEVITON Receptacle (8300-HLW)
- LEVITON 15A White Recessed 5-15R Duplex Outlet (R52-00689-00W)
- LEGRAND Receptacle, Straight Blade, 15A, NEMA 5-15R (885TRNICC12)
- Leviton Straight Blade Devices