Shop All GFCI Receptacles
Leviton
ELECTRICAL RECEPTACLES 515R WR TR GFCI WHT
Mfr # G5262-WTW
Zoro # G3835965
product price: $35.35
/ea
$35.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125 VAC
- Color White
- Type Self-test SmartLock Pro Slim GFCI
- Material Polycarbonate / PBT
- Application Industrial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # G5262-WTW
- Zoro # G3835965
- UPC # 78477730966
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Height | 4.25 in |
Length | 2.25 in |
Width | 1.69 in |
Dimensions | 4.05 in H x 1.74 in W x 1.36 in D |
Description
15 Amp, 125 Volt, SmartlockPro Self-Test GFCI Duplex Receptacle , NEMA 5-15R, 2P, 3W, Extra-Heavy Duty Industrial Grade, Weather & Tamper-Resistant, 20A Feed-Through, Back or Side Wired - WHITE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Blue Sea 5127 150A ANL Fuse (5127)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 2" Inside Diameter - 25' Length - Clear (HS397-S25-CLEAR)
- NVENT HOFFMAN Carbon Steel Enclosure, 42 in H, 36 in W, 12 in D, NEMA 4; 12; 13, Hinged (CSD423612)
- BURNDY Two Hole Lug Compression Connector, 4 AWG (YA4C2TC14)
- LEVITON GFCI Receptacle, 15A, 125Vac, 5-15R, Black (GFNT1-E)
- LEVITON Gfci St Recept 15A Wht (GFNT1-0KW)
- LEVITON Recept, Red, 20 A, GFCI, 2P3W, Back; Side, 1PK (GFNT2-HGR)
- LEVITON ELECTRICAL RECEPTACLES 520R TR PILOT GFI COMBO WHT (GFPL2-PLW)
- LEVITON Leviton GFNT2-W 20A SmartlockPro Self-Test GFCI Duplex Recpt, Ind Light, Wire Leads, White (GFNT2-W)
- LEVITON GFCI DUPLEX 15A BROWN (GFTR1-00K)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Black (GFSG5362BLK)
- Leviton GFCI Receptacles