Shop All GFCI Receptacles
Leviton
ELECTRICAL RECEPTACLES 515R WR TR GFCI IV
Mfr # G5262-WTI
Zoro # G3836385
product price: $35.29
/ea
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.69 in
- Height 4.25 in
- Length 2.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # G5262-WTI
- Zoro # G3836385
- UPC # 78477730881
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Width | 1.69 in |
Height | 4.25 in |
Length | 2.25 in |
Description
15 Amp, 125 Volt, SmartlockPro Self-Test GFCI Duplex Receptacle , NEMA 5-15R, 2P, 3W, Extra-Heavy Duty Industrial Grade, Weather & Tamper-Resistant, 20A Feed-Through, Back or Side Wired - IVORY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL At140B1214 40Va Transformer (AT140B1214)
- KABLE KONTROL Kable Kontrol® Hinged Wall Cord Cover Cable Raceway - 2.5" W x 0.875" H - 5' Length - Paintable PVC - White (WC9375)
- EATON Contact Block, Screw, Black, 22mm, 1NO (M22-K10)
- NOARK Contactor, 24VAC, 1Nc Aux (CU-11-HB-3A1B)
- LEVITON Gfi Recpt W/R&B Butn Wht (C12-GFNT1-RNW)
- LEVITON Gfi St Recpt Wp Tr20A Wh (GFWT2-0KW)
- LEVITON Recept, Brown, 20 A, GFCI, 2P3W, Bk;Sd, 1PK (GFNT2-HG)
- LEVITON GFCI ST OUTLT 15A IV 3PK (GFTR1-03I)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, Ivory (GFTR2-I)
- LEVITON Gfi St Recept Tp 20A La (GFTR2-0KT)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, White (GFRTW15W)
- Leviton GFCI Receptacles