Shop All GFCI Receptacles
Leviton
ELECTRICAL RECEPTACLES 515R WR TR GFCI BROWN
Mfr # G5262-WT
Zoro # G3834048
product price: $35.45
/ea
$35.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Self-test SmartLock Pro Slim GFCI
- Color Brown
- Voltage 125 VAC
- Length 2.25 in
- Height 4.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # G5262-WT
- Zoro # G3834048
- UPC # 78477730898
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Length | 2.25 in |
Height | 4.25 in |
Width | 1.69 in |
Dimensions | 4.05 in H x 1.74 in W x 1.36 in D |
Description
15 Amp, 125 Volt, SmartlockPro Self-Test GFCI Duplex Receptacle , NEMA 5-15R, 2P, 3W, Extra-Heavy Duty Industrial Grade, Weather & Tamper-Resistant, 20A Feed-Through, Back or Side Wired - BROWN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPELAND COMPRESSOR 3POLE, 208/240V COIL CONTACTOR (912-3060-02)
- MACROMATIC Time Delay Relay, 120VAC/DC, 10A, DPDT (TR-50222-10)
- 3M Displacement Connector, 18-14 AWG, PK50 (952X-BOTTLE)
- MACROMATIC Time Delay Rlay, 24VAC/DC, 10A, DPDT, 3 sec. (TR-51628-12)
- LEVITON GFCI ST OUTLET 20A IV (GFNT2-0RI)
- LEVITON ELECTRICAL RECEPTACLES WH 2-FUNCTION AFCI ST GFCI REC 20A-125V (AGTR2-W)
- LEVITON RECEP GFCI SLP 15A IVY (GFNT1-0RI)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, Ivory (GFNT2-HGI)
- LEVITON GFCI ST RECPT 20A WHT (GFNT2-0KW)
- LEVITON Recept, Ivory, 15 A, GFCI, 2P3W, Bk;Sd, 1PK (GFNL1-HGI)
- PROSKIT Receptacle Tester, GFCI Outlets (400-030)
- Leviton GFCI Receptacles