Shop All Duplex Straight Blade Receptacles
Leviton
Electrical Receptacles 515R Tr Dup Com Rec Blk
Mfr # TBR15-E
Zoro # G3841434
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 8.7500 in
- Type 1-Phase Duplex Tamper Resistant
- Material Nylon
- Voltage 125 VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # TBR15-E
- Zoro # G3841434
- UPC # 78477433164
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 8.7500 in |
Length | 12.2500 in |
Dimensions | 46 in H x 1.56 in W x 19 in D |
Description
15 Amp, 125 Volt, Narrow Body Duplex Receptacle, Straight Blade, Tamper Resistant, Commercial Grade, Self Grounding, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Butt Splice Connector, 16-14 AWG, PK1000 (MVU14BCK)
- LUMAPRO 100 ft. Hand Wind Cord Reel 0 Outlets (6YF65)
- TAYMAC Weatherproof Cover, 2-Gang, 2 Gang, Polycarbonate, Blank/Flat (MM1410W)
- FATH Cable Mngmt, Polyamide, 11 x22 x22.2mm (093278)
- LEVITON DUPLEX TYPE C OUTLET WHT (R02-T5635-0BW)
- LEVITON Receptacle (AFTR2-W)
- LEVITON Receptacle (T5015-W)
- LEVITON Receptacle (8300-HLI)
- LEVITON Receptacle (8200-GY)
- LEVITON Electrical Receptacles 5-20R Lev Lok Ind Grd Tr Recep Wht (M5362-SGW)
- LEVITON Usb/Dplx Outlet 15A Blk (T5633-E)
- Leviton Straight Blade Devices