Shop All Duplex Straight Blade Receptacles
Leviton
Electrical Receptacles 515R Tr Comm Gr Nrw Wht
Mfr # TBR15-W
Zoro # G3843245
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Environment Commercial
- Voltage 125 VAC
- Height 4.12 in
- Color White
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # TBR15-W
- Zoro # G3843245
- UPC # 78477381786
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 4.12 in |
Width | 1.38 in |
Dimensions | 4.06 in H x 1.36 in W x 1.2 in D |
Length | 1.88 in |
Description
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Tamper Resistant, Narrow Body Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Back & Side Wired, Steel Strap, - WHITE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 15 amps 125 V Duplex White Tamper Resistant Outlet 5-15R , 10PK (TCBR1-WMP)
- RACO Mud Ring, 2 Gang, 819, Square Box (819)
- NVENT HOFFMAN Nipple, 4.00x4.00x3.00, Gray, Steel (F44LN3)
- NVENT HOFFMAN Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 48x36, Aluminum (A48P36AL)
- LEVITON 15 amps 125 V Duplex White Outlet 5-15R (0BR15-0WS)
- LEVITON OUTLET DUPLEX BROWN 125V (CBR20)
- LEVITON Electrical Receptacles Rplcmnt O-Ring (5249-CAP)
- LEVITON Receptacle (CR15-W)
- LEVITON Receptacle (8300-SGR)
- LEVITON Receptacle (TDR15-W)
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R WH (5362BW)
- Leviton Straight Blade Devices