Shop All Duplex Straight Blade Receptacles
Leviton
Electrical Receptacles 515R Tr Comm Gr Nrw La
Mfr # TBR15-T
Zoro # G3842816
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1-Phase Duplex Tamper Resistant
- Height 4.12 in
- Color Light Almond
- Width 1.38 in
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # TBR15-T
- Zoro # G3842816
- UPC # 78477433171
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 4.12 in |
Width | 1.38 in |
Length | 1.88 in |
Dimensions | 46 in H x 1.56 in W x 19 in D |
Description
15 Amp, 125 Volt, Narrow Body Duplex Receptacle, Straight Blade, Tamper Resistant, Commercial Grade, Self Grounding, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Surge Protector, 24V (602705-001)
- FLEX-STRUT Channel Bracket, Flat Top, 12" (FS-5639-12 E/G)
- STA-KON Female Disconnect, Blue, 16-14AWG, PK100 (14RB-250F)
- EATON WIRING DEVICES Recept/Surface Mt (1252)
- LEVITON Receptacle (TBR20-W)
- LEVITON Receptacle (5262-W)
- LEVITON 15 amps 125 V Duplex Ivory Outlet 5-15R (0CR15-0IS)
- LEVITON Receptacle (16252-W)
- LEVITON Receptacle (TDR15-W)
- LEVITON Receptacle, Deco, 20A, 5-20R, 125V, Brown (16362)
- BRYANT Receptacle, Duplex, 20A 250V, 2-Pole 3-Wire Grounding, 6-20R, Black (BRY5462BLK)
- Leviton Straight Blade Devices