Shop All Duplex Straight Blade Receptacles
Leviton
Electrical Receptacles 515R Tr Comm Gr Nrw Iv
Mfr # TBR15-I
Zoro # G3844803
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 1
- Width 1.38 in
- Material Nylon
- Type Straight Blade;Duplex Outlet
- Height 4.12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # TBR15-I
- Zoro # G3844803
- UPC # 78477391969
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Width | 1.38 in |
Height | 4.12 in |
Dimensions | 4.06 in H x 1.36 in W x 1.2 in D |
Length | 1.88 in |
Description
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Tamper Resistant, Narrow Body Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Back & Side Wired, Steel Strap, - IVORY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Connector, 10-50R, 50A, 125/250V (C1050DF)
- LUMAPRO Extension Cord Reel with Hand Lamp No Receptacle Amps 0 Outlets 120VAC Voltage (436H01)
- STA-KON 22-16 AWG Non-Insulated Fork Terminal #8 Stud PK100 (A18-8F)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 240W, 10A, DIN Rail (S8VK-G24024)
- LEVITON ELECTRICAL RECEPTACLES 30A SHLW RECEPTACLE (278-S00)
- LEVITON Receptacle (5361)
- LEVITON SmartLockPro 15A White Arc Fault 5-15R Duplex Outlet (R32-AFTR1-0KW)
- LEVITON Receptacle (5801)
- LEVITON 20A Duplex Receptacle 125Vac 5-20R Bn (8300)
- LEVITON Receptacle (M8300-HI)
- LEVITON 15 amps 125 V Duplex White Outlet 5-15R (05320-WCP)
- Leviton Duplex Straight Blade Receptacles