Shop All Duplex Straight Blade Receptacles
Leviton
Electrical Receptacles 515R Tr Comm Gr Nrw Gray
Mfr # TBR15-GY
Zoro # G3843857
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1-Phase Duplex Tamper Resistant
- Width 1.38 in
- Voltage 125 VAC
- Color Gray
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # TBR15-GY
- Zoro # G3843857
- UPC # 78477392072
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Width | 1.38 in |
Height | 4.12 in |
Length | 1.88 in |
Dimensions | 46 in H x 1.56 in W x 19 in D |
Description
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Tamper Resistant, Narrow Body Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Back & Side Wired, Steel Strap, - GRAY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG2J25E)
- METRA ELECTRONICS CABLE TIE BLACK 8 INCH 40 POUND, PK 1000 (BCT8-1)
- EATON BUSSMANN Glass Fuse, AGA Series, Fast-Acting, 2A, 125V AC, 200A at 125V AC, 5 PK (AGA-2)
- ZORO SELECT One Hole Lug Compress Connector, 3/0 AWG (24C372)
- LEVITON GFCI OUTLET ST 15A IVY (GFTR1-0KI)
- LEVITON Receptacle (8300-HW)
- LEVITON 15 amps 125 V Duplex Ivory Outlet 5-15R (0CR15-0IS)
- LEVITON Receptacle (16342-W)
- LEVITON SmartLockPro 15A White Arc Fault 5-15R Duplex Outlet (R32-AFTR1-0KW)
- LEVITON OUTLET ALMOND 5-20R 125V (TBR20-00T)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in Ivory (AI-35014)
- Leviton Duplex Straight Blade Receptacles