Shop All Duplex Straight Blade Receptacles
Leviton
Electrical Receptacles 515R Tr Comm Gr Nrw Brown
Mfr # TBR15
Zoro # G3843577
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8.7500 in
- Voltage 125 VAC
- Color Brown
- Length 12.2500 in
- Amperage 15 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # TBR15
- Zoro # G3843577
- UPC # 78477392027
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 8.7500 in |
Length | 12.2500 in |
Description
15 Amp, 125 Volt, Narrow Body Duplex Receptacle, Straight Blade, Tamper Resistant, Commercial Grade, Self Grounding, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A, Reversing: No (LP1K1210BD)
- EATON BUSSMANN Glass Fuse, GLR Series, Fast-Acting, 5A, 300V AC, 10kA at 300V AC (GLR-5)
- AMPHENOL CC SZ 12SL 14S CAD OD (9730576)
- QUICKCABLE 16-14 AWG Heat Shrink Female Bullet Terminal 0.195" Stud PK10 (164268-2010)
- LEVITON Receptacle (5801-W)
- LEVITON OUTLET DUPLX WH 15A 125V (112-AGTR1-00W)
- LEVITON 15A Brown Commercial Grade 5-15R Duplex Outlet (S00-CR15-00S)
- LEVITON 15 amps 125 V Duplex White Outlet 5-15R (0BR15-0WS)
- LEVITON Receptacle (AFTR2-W)
- LEVITON Receptacle (5262-R)
- HUBBELL 20A Duplex MRI Receptacle 125VAC 5-20R RD (HBL8300RMRI)
- Leviton Straight Blade Devices