Shop All Single Straight Blade Receptacles
Leviton
Electrical Receptacles 515R Hg Singl Recep Hg Iv
Mfr # 8210-I
Zoro # G0812421
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Number of Wires 3
- Standards ANSI C73, CSA Certified C22.2 No 42 File 152105, RoHS Compliant, UL 498HG File E13399
- Number of Gangs 1
- Phase Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 8210-I
- Zoro # G0812421
- Country of Origin Multiple
- Category Single Straight Blade Receptacles
Dimensions
Mount Hole Center-to-Center Height | 3.3 in |
Overall Depth | 1.1 in |
Maximum Wire Size | 10 AWG |
Face Plate Width | 1.3 in |
Face Plate Height | 2.4 in |
Minimum Wire Size | 14 AWG |
Description
Straight Blade Single Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Ivory, Housing Material Nylon, Mount Type Surface, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Single, Resistance Properties Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Adapter, Nylon (9054A)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO, Green (9001SKR2GH5)
- STA-KON 12-10 AWG Vinyl Locking Fork Terminal #6 Stud PK50 (10RC-6FL)
- EATON Miniature LED Bulb, 120 Volts, Red (E22LED120RN)
- LEVITON Receptacle, 15 A Amps, 125VAC, Single Outlet, 5-15R, White (688-W)
- LEVITON Electrical Receptacles 6-20R Single Ind Grd Iv (5461-I)
- LEVITON Receptacle (5325-E)
- LEVITON Co-Alr Receptcle15A Wht (12650-00W)
- LEVITON OUTLET SNGL BRASS 15A 2P (T5250-B)
- LEVITON 20 amps 125 V Single Ivory Outlet 5-20R (05801-KIS)
- LEGRAND Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, White (3232TRWRW)
- Leviton Single Straight Blade Receptacles