Shop All Duplex Straight Blade Receptacles
Leviton
ELECTRICAL RECEPTACLES 515R HG RECEP YLW
Mfr # 8200-HY
Zoro # G3842755
product price: $6.55
/ea
Sold in multiples of 2 for $13.10
$13.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type RECEPTACLE DUPLEX
- Color Yellow
- Voltage 125 VAC
- Height 8.5000 in
- Application Hospital Grade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 8200-HY
- Zoro # G3842755
- UPC # 78477741313
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 8.5000 in |
Length | 12.7500 in |
Description
Receptacle Duplex, 2-pole, 3-wire, Nema 5-15r,15A-125V, Hospital Grade Fed Spec, Narrow Body Design, Back And Side Wired-Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Miniature LED Bulb, 24 Volts, Green (E22LED024GN)
- SEACHOICE Step Down 3-To-1 Heat Shrink Butt Connectors, Blue, 10 Pack (61401)
- KNIPEX End Ferrules, 16 AWG (1.5mm2) Wi, PK200 (97 99 333)
- EATON Miniature LED Bulb, 120 Volts, White (HT8LEDWF7)
- LEVITON OUTLET DPLX 15A WHT 10PK (CBR15-WMP)
- LEVITON Usb/Dplx Outlt15A Lt Alm (T5633-T)
- LEVITON Recept Dplx 15A Lta 10Pk (05320-TMP)
- LEVITON OUTLET BROWN 5-20R 125V (TBR20-000)
- LEVITON 15 amps 125 V Duplex White Outlet 5-15R (05320-WCP)
- LEVITON Receptacle (8300-HLR)
- LEVITON Receptacle (T5015-W)
- Leviton Straight Blade Devices