Shop All Duplex Straight Blade Receptacles
Leviton
Electrical Receptacles 515R Hg Recep La Nikl Pltd
Mfr # 8200-T
Zoro # G3844304
product price: $6.55
/ea
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1-Phase Duplex Extra Heavy Duty
- Material Thermoplastic
- Height 4.12 in
- Width 1.38 in
- Voltage 125 VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 8200-T
- Zoro # G3844304
- UPC # 78477475201
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 4.12 in |
Width | 1.38 in |
Length | 1.88 in |
Dimensions | 46 in H x 1.53 in W x 1.11 in D |
Description
15-Amp, 125 Volt, Extra Heavy Duty Hospital Grade, Duplex Receptacle, Straight Blade, Self Grounding, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Black (9001SKR1B)
- ACME ELECTRIC Control Transformer, 1.5 kVA, Not Rated, 120V AC, 240V AC, 480V AC (TB1500N008F4)
- SUPERIOR ELECTRIC 30A Push-Button Circuit Breaker, Thermal Overload Switch Protector (SE30OLS)
- SQUARE D Magnetic Coil, IEC, 208VAC, 50/60 Hz (LXD1LE7)
- LEVITON 15A Ivory Commercial Grade 5-15R Duplex Outlet (S01-CR15-0IS)
- LEVITON Receptacle (16362-OIG)
- LEVITON 15A Duplex Receptacle 125Vac 5-15R Wh (TWR15-W)
- LEVITON ELECTRICAL RECEPTACLES 50A RECEPTACLE - 3 POLE (5206-S10)
- LEVITON Receptacle (8430)
- LEVITON Receptacle (8200-W)
- EATON WIRING DEVICES COMMERCIAL SPECIFICATION GRADE DUPLEX RECEPTACLE (WRBR20B)
- Leviton Duplex Straight Blade Receptacles