Leviton

Electrical Receptacles 515R Hg Recep Iv (Discontinued)


Key Features

  • Color Ivory
  • Height 8.5000 in
  • Voltage 125 VAC
  • Feature 4 Smooth Face
  • Grounding Self-Grounding
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 8.5000 in
Length 12.7500 in

Description

15-Amp, 125V, Duplex Receptacle, Heavy Duty Hospital Grade, Straight Blade, Self Grounding, Back and Side Wired, Ivory

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products