Shop All Single Straight Blade Receptacles
Leviton
Electrical Receptacles 515R Dec Single Recep Wht Side Wired
Mfr # 16241-W
Zoro # G3833497
product price: $6.35
/ea
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.38 in
- Material Thermoplastic
- Color White
- Height 4.12 in
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16241-W
- Zoro # G3833497
- UPC # 78477473160
- Country of Origin Mexico
- Category Single Straight Blade Receptacles
Dimensions
Width | 1.38 in |
Height | 4.12 in |
Dimensions | 46 in H x 1.52 in W x 1.14 in D |
Length | 1.88 in |
Description
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Decora Plus Single Receptacle, Straight Blade, Commercial Grade, Self-Grounding, , , Side Wired, Steel Strap, - WHITE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREYE 35-69 Heat Insulator, 1/2 (35-69)
- DIVERSIFIED Single Channel Isolated Switch (ISO-120-AFA)
- SOUTHWIRE Square Swivel Fixture Hanger Cover, Size 4 (SC-50)
- TELEMECANIQUE SENSORS Internal Thread Connector, 125VAC/150VDC (XZCC12MCM40B)
- LEVITON USB CHRARGR W/RECEPT LA (R08-T5632-0BT)
- LEVITON T-Resist Recept 20A Ivry (TBR20-00I)
- LEVITON Receptacle, 15 A Amps, 125VAC, Flush Mount, Duplex Outlet, 5-15R, Ivory (689-I)
- LEVITON Receptacle, 20 A Amps, 125VAC, Quad Outlet, 5-20R, Yellow (21254-Y)
- LEVITON Receptacle, 20 A Amps, 125VAC, Duplex Outlet, 5-20R, Ivory (MT830-I)
- LEVITON Receptacle, 15 A Amps, 125VAC, 5-15R, White (1374-1W)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Ivory (5361I)
- Leviton Straight Blade Devices